Zoro Homepage

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930295

  • Zoro # G102153694


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Flange Style
2.7165 in
Flange Dia.
5.9842 in
Pilot Dia.
2.4409 in
Bolt Size
M12X1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930295
Zoro #
G102153694
UPC #
85311377096
Country of Origin
Unknown

Dimensions

Flange Dia.
5.9842 in
Pilot Dia.
2.4409 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
4.1734 in
Wheel Pilot Diameter
2.3622 in
Bolt Circle Diameter A
4.5000 in

Details

Number of Bolts
5
Flange Style
2.7165 in
Sensor Ring
No
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.