Zoro Homepage

Wheel Bearing and Hub Assembly, BR930316

  • Mfr # BR930316

  • Zoro # G5827855


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.2017 in
Flange Style
1.5334 in
Pilot Dia.
2.3601 in
Number of Bolts
4
Bolt Size
M12x1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930316
Zoro #
G5827855
UPC #
8531138460
Country of Origin
Unknown

Dimensions

Flange Dia.
5.2017 in
Pilot Dia.
2.3601 in
Bolt Size
M12x1.50
Bolt Circle Diameter B
4.3307 in
Bolt Hole Size
M12x1.75
Bolt Circle Diameter A
3.9370 in

Details

Flange Style
1.5334 in
Number of Bolts
4
Number of Holes
3
Number of Splines
33
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.