Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930349

  • Mfr # BR930349

  • Zoro # G4969031


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Stud Quantity
5
Pilot Dia.
3.11 in (Brace); 2.8543 in (Wheel)
Inside Dia.
1.455 in
Flange Dia.
5.6299 in
Bolt Hole Size
0.349 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930349
Zoro #
G4969031
UPC #
884109255413
Country of Origin
Unknown

Dimensions

Pilot Dia.
3.11 in (Brace); 2.8543 in (Wheel)
Inside Dia.
1.455 in
Flange Dia.
5.6299 in
Bolt Hole Size
0.349 in
Bolt Circle Diameter
4.72 in

Details

Stud Quantity
5
Sensor Ring
Yes
Number of Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.