Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930356

  • Zoro # G402153653


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Offset
1.9400 in
Wheel Width
2.8100 in
Flange Diameter
6.5900 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930356
Zoro #
G402153653
UPC #
85311365581
Country of Origin
Unknown

Dimensions

Wheel Width
2.8100 in
Flange Diameter
6.5900 in
Inner Diameter
1.1380 in
Bolt Circle Diameter A
4.9000 in
Bolt Circle Diameter B
3.9700 in
Bolt Hole Size
0.321
Bolt Size
M12X1.5

Details

Number of Bolts
5
Offset
1.9400 in
Number of Holes
4
Sensor Ring
Yes
Number of Splines
26

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.