Zoro Homepage

Wheel Bearing and Hub Assembly, BR930361

  • Mfr # BR930361

  • Zoro # G5779941


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.6505 in
Stud Size
M12-1.5
Flange Dia.
6.31 in
Pilot Dia.
2.885 in (Brace); 2.81 in (Wheel)
Stud Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930361
Zoro #
G5779941
UPC #
8531137587
Country of Origin
Unknown

Dimensions

Inside Dia.
1.6505 in
Stud Size
M12-1.5
Flange Dia.
6.31 in
Pilot Dia.
2.885 in (Brace); 2.81 in (Wheel)
Bolt Circle Diameter
4-1/2 in
Bolt Hole Size
0.578 in

Details

Stud Quantity
6
Number of Holes
3

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.