Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930365

  • Mfr # BR930365

  • Zoro # G5810209


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Flange Style
3.0846 in
Flange Dia.
5.5118 in
Pilot Dia.
2.2400 in
Bolt Circle Diameter A
3.9370 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930365
Zoro #
G5810209
UPC #
8531138047
Country of Origin
Unknown

Dimensions

Flange Dia.
5.5118 in
Pilot Dia.
2.2400 in
Bolt Circle Diameter A
3.9370 in
Bolt Hole Size
0.433
Wheel Pilot Diameter
2.2223 in
Bolt Size
M12X1.5

Details

Flange Style
3.0846 in
Number of Holes
4
Sensor Ring
Yes
Number of Bolts
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.