Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930374

  • Mfr # BR930374

  • Zoro # G4969217


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Flange Style
1.7322 in
Flange Dia.
5.4133 in
Pilot Dia.
2.5196 in
Wheel Pilot Diameter
2.2047 in
Number of Bolts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930374
Zoro #
G4969217
UPC #
85311386746
Country of Origin
Unknown

Dimensions

Flange Dia.
5.4133 in
Pilot Dia.
2.5196 in
Wheel Pilot Diameter
2.2047 in
Bolt Circle Diameter B
4.0157 in
Bolt Circle Diameter A
3.9370 in
Inner Diameter
1.0236 in

Details

Flange Style
1.7322 in
Number of Bolts
4
Sensor Ring
No
Number of Splines
26
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.