Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930414

  • Mfr # BR930414

  • Zoro # G4969829


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.7165 in
Flange Style
2.3307 in
Flange Dia.
5.4330 in
Sensor Ring
No
Wheel Pilot Diameter
2.6377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930414
Zoro #
G4969829
UPC #
884109627692
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.7165 in
Flange Dia.
5.4330 in
Wheel Pilot Diameter
2.6377 in
Bolt Circle Diameter A
4.4090 in
Inner Diameter
1.0291 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
3.9370 in
Bolt Hole Size
0.4133

Details

Flange Style
2.3307 in
Sensor Ring
No
Number of Bolts
5
Number of Splines
25

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.