Zoro Homepage

Wheel Bearing and Hub Assembly, BR930423

  • Mfr # BR930423

  • Zoro # G5780133


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
7.1315 in
Flange Style
1.935 in
Pilot Dia.
3.5362 in
Bolt Circle Diameter B
4.9606 in
Sensor Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930423
Zoro #
G5780133
UPC #
8531135693
Country of Origin
Unknown

Dimensions

Flange Dia.
7.1315 in
Pilot Dia.
3.5362 in
Bolt Circle Diameter B
4.9606 in
Bolt Circle Diameter A
5.3149 in
Wheel Pilot Diameter
3.4170 in
Bolt Hole Size
M14X1.5
Bolt Size
M12X2.0

Details

Flange Style
1.935 in
Sensor Ring
Yes
Number of Holes
3
Number of Splines
33
Number of Bolts
5

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.