Zoro Homepage

Wheel Bearing and Hub Assembly, BR930437

  • Mfr # BR930437

  • Zoro # G5728455


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.4409 in
Flange Dia.
5.9842 in
Flange Style
2.7165 in
Bolt Circle Diameter B
4.3307 in
Wheel Pilot Diameter
2.3622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930437
Zoro #
G5728455
UPC #
8531139333
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.4409 in
Flange Dia.
5.9842 in
Bolt Circle Diameter B
4.3307 in
Wheel Pilot Diameter
2.3622 in
Bolt Size
M12X1.5
Bolt Hole Size
M12.5
Bolt Circle Diameter A
4.5000 in

Details

Flange Style
2.7165 in
Sensor Ring
Yes
Number of Bolts
5
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.