Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930442

  • Mfr # BR930442

  • Zoro # G5656714


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Flange Style
2.7165 in
Flange Dia.
5.8270 in
Pilot Dia.
2.6771 in
Bolt Circle Diameter A
4.5000 in
Bolt Size
M12X1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930442
Zoro #
G5656714
UPC #
8531141620
Country of Origin
Unknown

Dimensions

Flange Dia.
5.8270 in
Pilot Dia.
2.6771 in
Bolt Circle Diameter A
4.5000 in
Bolt Size
M12X1.25
Wheel Pilot Diameter
2.5984 in
Bolt Circle Diameter B
4.2263 in

Details

Flange Style
2.7165 in
Sensor Ring
Yes
Number of Bolts
5

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.