Zoro Homepage

Wheel Bearing and Hub Assembly, BR930457

  • Mfr # BR930457

  • Zoro # G5818633


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
7.2040 in
Flange Style
1.7910 in
Pilot Dia.
3.5430 in
Number of Holes
4
Bolt Size
M14X2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930457
Zoro #
G5818633
UPC #
8531138606
Country of Origin
Unknown

Dimensions

Flange Dia.
7.2040 in
Pilot Dia.
3.5430 in
Bolt Size
M14X2
Bolt Hole Size
0.492
Inner Diameter
1.2520 in
Bolt Circle Diameter A
5.2750 in
Bolt Circle Diameter B
6.3180 in
Wheel Pilot Diameter
3.4170 in

Details

Flange Style
1.7910 in
Number of Holes
4
Number of Bolts
6
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.