Zoro Homepage

Wheel Bearing And Hub Assembly, Br930462

  • Mfr # BR930462

  • Zoro # G4970118


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Flange Style
1.8976 in
Pilot Dia.
3.7913 in
Flange Dia.
6.3385 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
4.1141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930462
Zoro #
G4970118
UPC #
85311418683
Country of Origin
Unknown

Dimensions

Pilot Dia.
3.7913 in
Flange Dia.
6.3385 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
4.1141 in
Bolt Circle Diameter A
5.7086 in
Inner Diameter
1.3000 in
Wheel Pilot Diameter
3.6318 in
Bolt Hole Size
0.4955

Details

Flange Style
1.8976 in
Number of Bolts
6
Number of Splines
31
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.