Zoro Homepage

Wheel Bearing and Hub Assembly, BR930470

  • Mfr # BR930470

  • Zoro # G5563790


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.935 in
Pilot Dia.
3.109 in (Brace); 3.062 in (Wheel)
Stud Quantity
6
Stud Size
M12-1.5
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930470
Zoro #
G5563790
UPC #
8531139771
Country of Origin
Unknown

Dimensions

Flange Dia.
5.935 in
Pilot Dia.
3.109 in (Brace); 3.062 in (Wheel)
Stud Size
M12-1.5
Bolt Circle Diameter
4.987 in; 4.75 in
Bolt Hole Size
M12-1.75

Details

Stud Quantity
6
Number of Holes
3
Number of Splines
27
Flange Offset
1.853 in
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.