Zoro Homepage

Wheel Bearing And Hub Assembly, Br930504

  • Mfr # BR930504

  • Zoro # G4969022


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Offset
1.6929 in
Number of Bolts
5
Number of Splines
36
Bolt Circle Diameter
4.3169 in
Flange Diameter
5.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930504
Zoro #
G4969022
UPC #
886931011496
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.3169 in
Flange Diameter
5.3543 in
Inside Dia.
1.077 in
Wheel Pilot Diameter
2.5586 in
Brace Pilot Diameter
2.6818 in

Details

Offset
1.6929 in
Number of Bolts
5
Number of Splines
36
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.