Zoro Homepage

Wheel Bearing and Hub Assembly, BR930508

  • Mfr # BR930508

  • Zoro # G5655804


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.4338 in
Offset
2.2188 in
Number of Bolts
10
Features
Sensor Ring
Wheel Pilot Diameter
4.7637 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930508
Zoro #
G5655804
UPC #
8531144934
Country of Origin
Unknown

Dimensions

Inside Dia.
1.4338 in
Wheel Pilot Diameter
4.7637 in
Brace Pilot Diameter
4.9212 in
Bolt Circle Diameter
6.6929 in; 6.6929 in
Flange Diameter
7.874 in
Bolt Size
M14-1.5

Details

Offset
2.2188 in
Number of Bolts
10
Features
Sensor Ring
Number of Splines
35

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.