Zoro Homepage

Wheel Bearing And Hub Assembly, Br930517

  • Mfr # BR930517

  • Zoro # G4969278


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.3444 in
Pilot Dia.
2.6771 in
Flange Style
2.3228 in
Number of Bolts
5
Wheel Pilot Diameter
2.6358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930517
Zoro #
G4969278
UPC #
884109750215
Country of Origin
Unknown

Dimensions

Flange Dia.
5.3444 in
Pilot Dia.
2.6771 in
Wheel Pilot Diameter
2.6358 in
Inner Diameter
7.775 in
Bolt Circle Diameter A
4.311 in
Bolt Circle Diameter B
4.3897 in

Details

Flange Style
2.3228 in
Number of Bolts
5
Number of Holes
4
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.