Zoro Homepage

Wheel Bearing And Hub Assembly, Br930525

  • Mfr # BR930525

  • Zoro # G4971052


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.929 in
Number of Holes
4
Sensor Ring
Yes
Bolt Circle Diameter
4.3307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930525
Zoro #
G4971052
UPC #
886931150539
Country of Origin
Unknown

Dimensions

Inside Dia.
1.929 in
Bolt Circle Diameter
4.3307 in

Details

Number of Holes
4
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.