Zoro Homepage

Wheel Bearing And Hub Assembly, Br930545K

  • Mfr # BR930545K

  • Zoro # G4970011


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
2.3622 in
Bolt Size
M12-1.5
Bolt Circle Diameter
4-1/2 in
Brace Pilot Diameter
2.439 in
Number of Splines
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930545K
Zoro #
G4970011
UPC #
85311553094
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
2.3622 in
Bolt Size
M12-1.5
Bolt Circle Diameter
4-1/2 in
Brace Pilot Diameter
2.439 in
Flange Diameter
5.484 in

Details

Number of Splines
30
Number of Bolts
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.