Zoro Homepage

Wheel Bearing And Hub Assembly, Br930563

  • Mfr # BR930563

  • Zoro # G4971116


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.3543 in
Flange Style
2.4842 in
Pilot Dia.
2.5000 in
Bolt Circle Diameter B
4.4035 in
Number of Bolts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930563
Zoro #
G4971116
UPC #
886931046511
Country of Origin
Unknown

Dimensions

Flange Dia.
5.3543 in
Pilot Dia.
2.5000 in
Bolt Circle Diameter B
4.4035 in
Wheel Pilot Diameter
2.4905 in
Bolt Circle Diameter A
4.2500 in
Bolt Hole Size
10.4MM

Details

Flange Style
2.4842 in
Number of Bolts
5
Sensor Ring
Yes
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.