Zoro Homepage

Wheel Bearing And Hub Assembly, Br930631

  • Mfr # BR930631

  • Zoro # G4972330


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Offset
2.5496 in
Number of Bolts
6
Wheel Width
2.7598 in
Bolt Circle Diameter A
4.5275 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930631
Zoro #
G4972330
UPC #
85311447683
Country of Origin
Unknown

Dimensions

Wheel Width
2.7598 in
Bolt Circle Diameter A
4.5275 in
Bolt Hole Size
0.46
Bolt Circle Diameter B
4.1338 in
Brace Pilot Diameter
2.7800 in
Bolt Size
M12X1.5
Flange Diameter
5.9251 in

Details

Offset
2.5496 in
Number of Bolts
6
Number of Holes
4
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.