Zoro Homepage

Wheel Bearing and Hub Assembly, BR930649

  • Mfr # BR930649

  • Zoro # G5780440


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Flange Dia.
5.5314 in
Flange Style
2.386 in
Pilot Dia.
3.1496 in
Sensor Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930649
Zoro #
G5780440
UPC #
8531144899
Country of Origin
Unknown

Dimensions

Flange Dia.
5.5314 in
Pilot Dia.
3.1496 in
Inner Diameter
1.0401 in
Bolt Circle Diameter A
4.4094 in
Bolt Size
M12X1.25 in
Bolt Hole Size
0.472
Bolt Circle Diameter B
3.8818 in
Wheel Pilot Diameter
2.6377 in

Details

Number of Bolts
5
Flange Style
2.386 in
Sensor Ring
Yes
Number of Splines
25

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.