Zoro Homepage

Wheel Bearing And Hub Assembly, Br930655

  • Mfr # BR930655

  • Zoro # G4971901


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Offset
1.6023 in
Wheel Width
2.5984 in
Number of Bolts
5
Brace Pilot Diameter
2.6771 in
Number of Splines
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930655
Zoro #
G4971901
UPC #
886931156517
Country of Origin
Unknown

Dimensions

Wheel Width
2.5984 in
Brace Pilot Diameter
2.6771 in
Bolt Hole Size
M12.1.25
Bolt Size
M12x1.25
Flange Diameter
5.3543 in
Bolt Circle Diameter A
3.9370 in
Bolt Circle Diameter B
4.500 in
Inner Diameter
1.26 in

Details

Offset
1.6023 in
Number of Bolts
5
Number of Splines
29
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.