Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930661

  • Mfr # BR930661

  • Zoro # G5747050


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
7.0472 in
Stud Size
M14-1.5
Stud Quantity
6
Pilot Dia.
3.087 in (Brace); 3.0622 in (Wheel)
Bolt Hole Size
0.4755 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930661
Zoro #
G5747050
UPC #
8531145733
Country of Origin
Unknown

Dimensions

Flange Dia.
7.0472 in
Stud Size
M14-1.5
Pilot Dia.
3.087 in (Brace); 3.0622 in (Wheel)
Bolt Hole Size
0.4755 in
Bolt Circle Diameter
5.5 in; 4.96 in

Details

Stud Quantity
6
Number of Splines
33
Flange Offset
1.9488 in
Number of Holes
3
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.