Zoro Homepage

Wheel Bearing and Hub Assembly, BR930662

  • Mfr # BR930662

  • Zoro # G5713231


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
8
Pilot Dia.
4.6500 in
Flange Dia.
7.8500 in
Flange Style
2.2972 in
Number of Splines
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930662
Zoro #
G5713231
UPC #
8531145743
Country of Origin
Unknown

Dimensions

Pilot Dia.
4.6500 in
Flange Dia.
7.8500 in
Bolt Circle Diameter B
5.5100 in
Bolt Size
M14X2.8
Wheel Pilot Diameter
4.5900 in
Bolt Circle Diameter A
6.5000 in
Bolt Hole Size
0.489

Details

Number of Bolts
8
Flange Style
2.2972 in
Number of Splines
33
Sensor Ring
Yes
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.