Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930688

  • Mfr # BR930688

  • Zoro # G5791029


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Wheel Width
2.8110 in
Offset
1.9133 in
Bolt Circle Diameter A
5.0000 in
Sensor Ring
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930688
Zoro #
G5791029
UPC #
8531146857
Country of Origin
Unknown

Dimensions

Wheel Width
2.8110 in
Bolt Circle Diameter A
5.0000 in
Bolt Circle Diameter B
4.3188 in
Flange Diameter
6.3582 in
Inner Diameter
1.1060 in
Bolt Size
M12X1.5
Bolt Hole Size
0.332

Details

Number of Bolts
5
Offset
1.9133 in
Sensor Ring
Yes
Number of Holes
4
Number of Splines
32

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.