Zoro Homepage

Wheel Bearing and Hub Assembly, BR930695

  • Mfr # BR930695

  • Zoro # G5640739


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
5.081 in (Brace); 4.9181 in (Wheel)
Stud Size
M14-1.5
Flange Dia.
7.992 in
Stud Quantity
8
Bolt Circle Diameter
6.496 in; 6.693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930695
Zoro #
G5640739
UPC #
8531146475
Country of Origin
Unknown

Dimensions

Pilot Dia.
5.081 in (Brace); 4.9181 in (Wheel)
Stud Size
M14-1.5
Flange Dia.
7.992 in
Bolt Circle Diameter
6.496 in; 6.693 in
Bolt Hole Size
M14-1.5

Details

Stud Quantity
8
Flange Offset
1.831 in
Sensor Ring
Yes
Number of Splines
32
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.