Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930702

  • Mfr # BR930702

  • Zoro # G5546263


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
6
Flange Style
2.646 in
Flange Dia.
7.2440 in
Pilot Dia.
3.9370 in
Bolt Size
M12X1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930702
Zoro #
G5546263
UPC #
8531146552
Country of Origin
Unknown

Dimensions

Flange Dia.
7.2440 in
Pilot Dia.
3.9370 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
4.3826 in
Bolt Circle Diameter A
5.7081 in
Wheel Pilot Diameter
3.9173 in

Details

Number of Bolts
6
Flange Style
2.646 in
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.