Zoro Homepage

Wheel Bearing And Hub Assembly, Br930708

  • Mfr # BR930708

  • Zoro # G4971551


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2.2047 in
Number of Bolts
5
Offset
2.4980 in
Number of Splines
27
Bolt Circle Diameter B
4.3307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930708
Zoro #
G4971551
UPC #
85311465922
Country of Origin
Unknown

Dimensions

Wheel Width
2.2047 in
Bolt Circle Diameter B
4.3307 in
Inner Diameter
1.1417 in
Flange Diameter
5.4330 in
Bolt Size
M12X1.25 in
Bolt Hole Size
0.41259
Bolt Circle Diameter A
4.5000 in
Brace Pilot Diameter
2.2834 in

Details

Number of Bolts
5
Offset
2.4980 in
Number of Splines
27
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.