Zoro Homepage

Wheel Bearing And Hub Assembly, Br930717

  • Mfr # BR930717

  • Zoro # G4972096


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.9842 in
Pilot Dia.
2.4409 in
Flange Style
2.3622 in
Bolt Circle Diameter A
4.4881 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930717
Zoro #
G4972096
UPC #
85311467520
Country of Origin
Unknown

Dimensions

Flange Dia.
5.9842 in
Pilot Dia.
2.4409 in
Bolt Circle Diameter A
4.4881 in
Bolt Circle Diameter B
3.6614 in
Inner Diameter
1.1023 in
Bolt Size
M12X1.5
Wheel Pilot Diameter
2.3622 in

Details

Flange Style
2.3622 in
Number of Holes
4
Number of Splines
26
Number of Bolts
5
Sensor Ring
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.