Zoro Homepage

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930782

  • Zoro # G502153713


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Flange Dia.
5.6889 in
Pilot Dia.
2.6515 in
Flange Style
1.6771 in
Bolt Circle Diameter A
4.7244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930782
Zoro #
G502153713
UPC #
85311477499
Country of Origin
Unknown

Dimensions

Flange Dia.
5.6889 in
Pilot Dia.
2.6515 in
Bolt Circle Diameter A
4.7244 in
Bolt Circle Diameter B
4.5669 in
Wheel Pilot Diameter
2.6318 in
Bolt Hole Size
M12x1.75
Bolt Size
M14X1.5

Details

Number of Bolts
5
Flange Style
1.6771 in
Sensor Ring
Yes
Number of Holes
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.