Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930786

  • Mfr # BR930786

  • Zoro # G7377831


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Flange Style
2.3622 in
Flange Dia.
5.6692 in
Bolt Circle Diameter A
4.5669 in
Bolt Size
M14x1.25
Bolt Hole Size
M12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930786
Zoro #
G7377831
UPC #
8531147834
Country of Origin
Unknown

Dimensions

Flange Dia.
5.6692 in
Bolt Circle Diameter A
4.5669 in
Bolt Size
M14x1.25
Bolt Hole Size
M12x1.5
Wheel Pilot Diameter
2.9133 in
Inner Diameter
1.4566 in
Bolt Circle Diameter B
4.0944 in

Details

Flange Style
2.3622 in
Number of Splines
30
Number of Holes
4
Sensor Ring
Yes
Number of Bolts
5

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.