Zoro Homepage

Wheel Bearing And Hub Assembly, Br930806

  • Mfr # BR930806

  • Zoro # G4961821


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.9921 in
Flange Style
2.3228 in
Flange Dia.
5.4724 in
Bolt Circle Diameter A
4.5000 in
Bolt Circle Diameter B
3.6220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930806
Zoro #
G4961821
UPC #
85311488419
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.9921 in
Flange Dia.
5.4724 in
Bolt Circle Diameter A
4.5000 in
Bolt Circle Diameter B
3.6220 in
Bolt Hole Size
0.348
Bolt Size
M14X1.5
Wheel Pilot Diameter
2.6377 in

Details

Flange Style
2.3228 in
Sensor Ring
Yes
Number of Bolts
5
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.