Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly, BR930824

  • Mfr # BR930824

  • Zoro # G5818283


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
8
Flange Dia.
8.7125 in
Flange Style
2.9727 in
Number of Holes
4
Bolt Hole Size
0.472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930824
Zoro #
G5818283
UPC #
8531149183
Country of Origin
Unknown

Dimensions

Flange Dia.
8.7125 in
Bolt Hole Size
0.472
Bolt Circle Diameter A
7.0870 in
Bolt Size
M14X3
Wheel Pilot Diameter
4.8814 in
Bolt Circle Diameter B
5.8270 in
Inner Diameter
1.7519 in

Details

Number of Bolts
8
Flange Style
2.9727 in
Number of Holes
4
Number of Splines
36
Sensor Ring
Yes

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.