Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, BR930832

  • Mfr # BR930832

  • Zoro # G000555675


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
4
Flange Style
2.6970 in
Pilot Dia.
2.1650 in
Flange Dia.
4.8030 in
Bolt Size
M12X1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930832
Zoro #
G000555675
UPC #
85311494199
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.1650 in
Flange Dia.
4.8030 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
3.5940 in
Wheel Pilot Diameter
2.1260 in
Bolt Circle Diameter A
3.5830 in
Bolt Hole Size
0.472

Details

Number of Bolts
4
Flange Style
2.6970 in
Sensor Ring
Yes

Description

Wheel Bearing And Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.