Zoro Homepage

Wheel Bearing and Hub Assembly, BR930839

  • Mfr # BR930839

  • Zoro # G5560939


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Pilot Dia.
2.8318 in
Flange Style
1.9133 in
Flange Dia.
6.3582 in
Inner Diameter
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930839
Zoro #
G5560939
UPC #
8531150202
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.8318 in
Flange Dia.
6.3582 in
Inner Diameter
1.1811 in
Bolt Circle Diameter B
4.7500 in
Bolt Circle Diameter A
5.0000 in
Bolt Size
43832
Wheel Pilot Diameter
2.8122 in

Details

Number of Bolts
5
Flange Style
1.9133 in
Sensor Ring
Yes
Number of Splines
32

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.