Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, BR930841

  • Mfr # BR930841

  • Zoro # G700555944


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Flange Dia.
5.984 in
Flange Style
2.657 in
Pilot Dia.
2.441 in
Wheel Pilot Diameter
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930841
Zoro #
G700555944
UPC #
85311503471
Country of Origin
Unknown

Dimensions

Flange Dia.
5.984 in
Pilot Dia.
2.441 in
Wheel Pilot Diameter
2.362 in
Bolt Circle Diameter B
4.094 in
Bolt Circle Diameter A
4.5 in
Bolt Hole Size
8.32
Bolt Size
M12X1.25

Details

Number of Bolts
5
Flange Style
2.657 in
Number of Holes
4
Sensor Ring
Yes

Description

Wheel Bearing And Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.