Zoro Homepage

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930854

  • Zoro # G802153673


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
4
Flange Style
2.3230 in
Flange Dia.
5.1970 in
Pilot Dia.
2.4606 in
Bolt Circle Diameter B
3.6220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930854
Zoro #
G802153673
UPC #
85311523561
Country of Origin
Unknown

Dimensions

Flange Dia.
5.1970 in
Pilot Dia.
2.4606 in
Bolt Circle Diameter B
3.6220 in
Bolt Size
M12X1.95
Wheel Pilot Diameter
2.1259 in
Bolt Circle Diameter A
3.9370 in
Bolt Hole Size
0.3937

Details

Number of Bolts
4
Flange Style
2.3230 in
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.