Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930862

  • Mfr # BR930862

  • Zoro # G4962101


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Offset
2.1692 in
Number of Bolts
5
Wheel Width
2.5196 in
Brace Pilot Diameter
2.5787 in
Bolt Circle Diameter A
4.6456 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930862
Zoro #
G4962101
UPC #
85311531474
Country of Origin
Unknown

Dimensions

Wheel Width
2.5196 in
Brace Pilot Diameter
2.5787 in
Bolt Circle Diameter A
4.6456 in
Bolt Size
M12X1.5
Bolt Circle Diameter B
3.9370 in
Bolt Hole Size
0.862
Flange Diameter
5.4921 in

Details

Offset
2.1692 in
Number of Bolts
5
Number of Holes
4
Sensor Ring
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.