Zoro Homepage

Wheel Bearing and Hub Assembly, BR930870

  • Mfr # BR930870

  • Zoro # G5655061


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Offset
1.6023 in
Features
Sensor Ring
Number of Bolts
4
Number of Splines
29
Flange Diameter
5.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930870
Zoro #
G5655061
UPC #
8531153395
Country of Origin
Unknown

Dimensions

Flange Diameter
5.3543 in
Bolt Size
M12-1.25
Brace Pilot Diameter
2.6771 in
Inside Dia.
1.0629 in
Bolt Circle Diameter
4.5118 in; 3.9605 in
Wheel Pilot Diameter
2.5984 in
Bolt Hole Size
0.4232 in

Details

Offset
1.6023 in
Features
Sensor Ring
Number of Bolts
4
Number of Splines
29

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.