Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930883

  • Mfr # BR930883

  • Zoro # G4960117


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Flange Style
1.831 in
Flange Dia.
7.992 in
Bolt Circle Diameter B
6.496 in
Bolt Hole Size
0.4895
Bolt Size
M14X2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930883
Zoro #
G4960117
UPC #
85311539722
Country of Origin
Unknown

Dimensions

Flange Dia.
7.992 in
Bolt Circle Diameter B
6.496 in
Bolt Hole Size
0.4895
Bolt Size
M14X2.5
Inner Diameter
3.673 in
Wheel Pilot Diameter
4.9181 in
Bolt Circle Diameter A
6.693 in

Details

Flange Style
1.831 in
Number of Holes
4
Number of Splines
32
Sensor Ring
Yes
Number of Bolts
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.