Zoro Homepage

Wheel Bearing and Hub Assembly, BR930886

  • Mfr # BR930886

  • Zoro # G5652480


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
6
Flange Dia.
6.7322 in
Flange Style
1.7889 in
Bolt Circle Diameter A
5.5000 in
Bolt Hole Size
0.472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930886
Zoro #
G5652480
UPC #
8531154338
Country of Origin
Unknown

Dimensions

Flange Dia.
6.7322 in
Bolt Circle Diameter A
5.5000 in
Bolt Hole Size
0.472
Inner Diameter
1.2890 in
Bolt Circle Diameter B
4.7500 in
Bolt Size
M12X1.25
Wheel Pilot Diameter
3.0578 in

Details

Number of Bolts
6
Flange Style
1.7889 in
Sensor Ring
Yes
Number of Splines
29
Number of Holes
3

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.