Zoro Homepage

Wheel Bearing and Hub Assembly, BR930931

  • Mfr # BR930931

  • Zoro # G5629703


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Features
Sensor Ring
Offset
2.3622 in
Bolt Circle Diameter
3.937 in; 3.6964 in
Bolt Size
M12-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930931
Zoro #
G5629703
UPC #
8531156331
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
3.937 in; 3.6964 in
Bolt Size
M12-1.5
Bolt Hole Size
12.5 mm
Wheel Pilot Diameter
2.1259 in
Brace Pilot Diameter
2.1653 in
Flange Diameter
5.3149 in

Details

Number of Bolts
5
Features
Sensor Ring
Offset
2.3622 in
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.