Zoro Homepage

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # FW141

  • Zoro # G402153783


product price: $32.49
/ea

Key Features

Width
0.7480 in
Exterior Dia.
2.6770 in
Cup Length
0.5700 in
Cone Length
0.8330 in
Cone ID
1.6120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW141
Zoro #
G402153783
UPC #
85311161756
Country of Origin
Unknown

Dimensions

Width
0.7480 in
Exterior Dia.
2.6770 in
Cup Length
0.5700 in
Cone Length
0.8330 in

Details

Cone ID
1.6120 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.