Zoro Homepage

Wheel Bearing And Hub Assembly, Skf Br930526

  • Mfr # BR930526

  • Zoro # G608631313


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Offset
1.7323 in
Wheel Width
2.8543 in
Brace Pilot Diameter
2.9528 in
Sensor Ring
Yes
Bolt Circle Diameter A
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930526
Zoro #
G608631313
UPC #
85311531108
Country of Origin
United States

Dimensions

Wheel Width
2.8543 in
Brace Pilot Diameter
2.9528 in
Bolt Circle Diameter A
4.724 in
Bolt Hole Size
M12x1.25
Flange Diameter
5.7087 in
Bolt Size
M14x1.25
Bolt Circle Diameter B
4.567 in

Details

Offset
1.7323 in
Sensor Ring
Yes
Number of Holes
4

Description

SKF BR930526

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.