Zoro Homepage

Wheel Bearing And Hub Assembly, Skf Br930967

  • Mfr # BR930967

  • Zoro # G408631643


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Wheel Width
2.633 in
Offset
2.244 in
Bolt Circle Diameter B
4.015 in
Bolt Hole Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930967
Zoro #
G408631643
UPC #
85311566780
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
2.633 in
Bolt Circle Diameter B
4.015 in
Bolt Hole Size
M12x1.25
Flange Diameter
5.460 in
Brace Pilot Diameter
2.673 in
Bolt Circle Diameter A
4.500 in
Bolt Size
M12x1.5

Details

Number of Bolts
5
Offset
2.244 in
Number of Holes
4

Description

SKF BR930967

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.