Zoro Homepage

Wheel Bearing And Hub Assembly, Skf Br930979

  • Mfr # BR930979

  • Zoro # G908631952


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Offset
2.618 in
Number of Bolts
5
Wheel Width
4.409 in
Flange Diameter
7.067 in
Bolt Hole Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930979
Zoro #
G908631952
UPC #
85311570152
Country of Origin
China

Dimensions

Wheel Width
4.409 in
Flange Diameter
7.067 in
Bolt Hole Size
M12x1.25
Bolt Circle Diameter A
5.906 in
Bolt Circle Diameter B
5.728 in
Brace Pilot Diameter
4.331 in

Details

Offset
2.618 in
Number of Bolts
5
Number of Splines
36
Number of Holes
4
Sensor Ring
No

Description

SKF BR930979

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.