Zoro Homepage

Wheel Bearing And Hub Assembly, Skf Br931109

  • Mfr # BR931109

  • Zoro # G308632351


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Wheel Width
2.362 in
Offset
2.362 in
Bolt Circle Diameter B
4.409 in
Brace Pilot Diameter
2.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR931109
Zoro #
G308632351
UPC #
85311570442
Country of Origin
Japan

Dimensions

Wheel Width
2.362 in
Bolt Circle Diameter B
4.409 in
Brace Pilot Diameter
2.441 in
Bolt Size
M12x1.5
Bolt Circle Diameter A
4.5 in
Bolt Hole Size
M12x1.25
Flange Diameter
5.906 in

Details

Number of Bolts
5
Offset
2.362 in
Number of Holes
4
Sensor Ring
Yes

Description

SKF BR931109

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.