Zoro Homepage

Wheel Bearing, BR50

  • Mfr # BR50

  • Zoro # G5598860


product price: $19.19
/ea

Key Features

Width
0.77 in
Exterior Dia.
2.891 in
Cup Length
0.62 in
Cup Radius
0.03 in
Cone Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR50
Zoro #
G5598860
UPC #
8531115580
Country of Origin
Unknown

Dimensions

Width
0.77 in
Exterior Dia.
2.891 in
Cup Length
0.62 in
Cup Radius
0.03 in
Cone Radius
0.14 in
Cone Length
0.78 in

Details

Cone ID
1.7812 in

Description

SKF wheel bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing's for virtually every automobile on the road today. SKF wheel bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.