Zoro Homepage

Wheel Bearing, Br930579K

  • Mfr # BR930579K

  • Zoro # G4048778


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
2.5197 in
Bolt Circle Diameter A
4.5000 in
Number of Splines
28
Flange Diameter
5.4843 in
Brace Pilot Diameter
2.5197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930579K
Zoro #
G4048778
UPC #
85311547567
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
2.5197 in
Bolt Circle Diameter A
4.5000 in
Flange Diameter
5.4843 in
Brace Pilot Diameter
2.5197 in
Bolt Size
MX1.5

Details

Number of Splines
28
Number of Bolts
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.